Beli engsel door di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MK Steel Hinge with Spring
    Mulai

    Rp139.900

    MK Steel Hinge with Spring
    Deskripsi:
    Engsel Pintu
    atribut:
    • Material: Steel
    • Total Length (mm): 76
    • Width (mm): 46
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  2. TRUSCO Stainless Hinge with Spring (Hole)
    Mulai

    Rp98.900

    TRUSCO Stainless Hinge with Spring (Hole)
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimensions d (mm): 3.2
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Screw Holes Number: 4
  3. TRUSCO Stainless Hinge with Spring (No Hole)
    Mulai

    Rp71.900

    TRUSCO Stainless Hinge with Spring (No Hole)
    Deskripsi:
    Engsel Pintu
    atribut:
    • Specification: Reference door weight (kg) 1 (Hanging two pcs)
    • Finishing Material: Stainlesssteel(SUS304)/mirrorbuffing
    • Weight (g): 5
    • Hole Diameter (phi mm): 3.2
    • Dimension H (mm): 20
    • Dimention D2 (phi mm): 2.2
    • Dimension W (mm): 14
    • Load Capacity (two peices) (kg): 1
    • Dimensions t (mm): 0.5
  4. TRUSCO Iron Free Spring Hinge (Full Open Type)
    Mulai

    Rp259.900

    TRUSCO Iron Free Spring Hinge (Full Open Type)
    atribut:
    • Accessories: Pin, Adjustment Stick
    • Applications: Swing Door
    • Dimensions p3 (mm): 9
    • Finishing Material: SPCC Sheet Steel and Black Painting Paint Application
    • Thickness (mm): 1.6
    • Wood Screw Size: 3.1 x 22
  5. NEW STAR Door Closer
    Mulai

    Rp1.199.900

    NEW STAR Door Closer
    atribut:
    • Suitable Door Weight (kg): 45 or less
    • Width (mm): 325
    • Depth (mm): 85
    • Height (mm): 114
    • Purpose of Use: For Hinged Door
  6. TRUSCO Thick Type Steel Hinge (Engsel)
    Mulai

    Rp91.900

    TRUSCO Thick Type Steel Hinge (Engsel)
    atribut:
    • Material: Iron (SPCC)
    • Surface Processing: Cloth
  7. TRUSCO Stainless Butt Hinge
    Mulai

    Rp99.900

    TRUSCO Stainless Butt Hinge
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Attachment Hole: None
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
  8. TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2Pcs
    Rating:
    100% of 100
    (1)
    Mulai

    Rp319.900

  9. TRUSCO Stainless Hinge (Hole) (Engsel)
    Mulai

    Rp83.900

    TRUSCO Stainless Hinge (Hole) (Engsel)
    Deskripsi:
    Load limit is the gate mass when using 2 vertical object.
    atribut:
    • Bore Diameter (ɸ mm): 3.2
    • Dimension D2 (mm): 6.3
    • Finishing Material: Stainless Steel (SUS304) / Mirror Buffing
    • Thickness (mm): 1.5
    • Width (mm): 32
  10. TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Mulai

    Rp97.900

    TRUSCO Heavy Duty Steel Weld-On Hinges (Engsel)
    Deskripsi:
    Engsel pintu
    atribut:
    • Width (mm): 68
    • Thickness (mm): 1.8
    • Overall Length (mm): 101
    • Surface Treatment: Fabric finish
    • Material: Steel (SPCC)
    • D2 (mm): 9.5
    • Mounting Method: Welding type
    • Withstand Load (kg) When Using 2 Pieces: 20
  11. TRUSCO Stainless Steel Hinge
    Mulai

    Rp149.900

    TRUSCO Stainless Steel Hinge
    Deskripsi:
    Engsel pintu
  12. TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes
    Mulai

    Rp179.900

    TRUSCO Steel-Made Extra Thick Welding Hinge, Without Holes
    atribut:
    • Mounting Method: Welding Type
  13. TRUSCO Steel Light Usually 10 Hinge Insertion
    Mulai

    Rp62.900

    TRUSCO Steel Light Usually 10 Hinge Insertion
    atribut:
    • Material: Steel (SPCC)
    • Thickness (mm): 0.8
    • Number of Holes for Screws: 4
  14. TRUSCO Stainless Steel Hinges
    Mulai

    Rp159.900

    TRUSCO Stainless Steel Hinges
    Deskripsi:
    Measuring instruments, communication equipment, machine tool, small door
    atribut:
    • Specifications: For Right
  15. MK (Maruki Hardware) Hinge with Spring
    79%
    Mulai

    Rp26.900

    MK (Maruki Hardware) Hinge with Spring
    Deskripsi:
    Engsel pintu
    atribut:
    • Material: Steel
    • Thickness (mm): 1.2
    • Number of Holes for Screws: 6
    • Hole Diameter (mm): 4
  16. EVOMAB Engsel SUS 304
    Mulai

    Rp109.900

    EVOMAB Engsel SUS 304
    Deskripsi:
    Posisi pemasangan engsel pada pintu Rekomendasi pemasangan : 3 buah engsel per pintu. 3inch = 30-40kg/pintu. 4inch = 45-65kg/pintu. 5inch = 65-85kg/pintu. 6inch = 100-120kg/pintu.
    atribut:
    • Material: Stainless Steel SUS 304
  17. SUGATSUNE One Touch Slide Hinge
    Mulai

    Rp119.900

    SUGATSUNE One Touch Slide Hinge
    atribut:
    • Material: Steel, Finish:Nickel plate finish
    • Length (mm): 64
    • Height (mm): 19.5
    • Opening Angle: 105degrees
    • Cover Amount (mm): 15 to 19
    • Recommended Door Thickness (mm): 15 to 20
    • Purpose of Use: Woodworking cabinet. For kitchen, wash cabinet. Small vending machine. Housing built in continuous doors or a wall surface.
  18. TRUSCO Extra-thick Type Welded Steel Hinge
    Mulai

    Rp319.900

    TRUSCO Extra-thick Type Welded Steel Hinge
    atribut:
    • Specifications: For Right
Daftar Harga engsel door Terbaru March 2026
MK Steel Hinge with SpringRp139.900
TRUSCO Stainless Hinge with Spring (Hole)Rp98.900
TRUSCO Stainless Hinge with Spring (No Hole)Rp71.900
TRUSCO Iron Free Spring Hinge (Full Open Type)Rp259.900
NEW STAR Door CloserRp1.199.900
TRUSCO Thick Type Steel Hinge (Engsel)Rp91.900
TRUSCO Stainless Butt HingeRp99.900
TRUSCO Extra Thick Type Welded Steel Hinge, Left, 2PcsRp319.900
ORIS Engsel Bubut W - Bola BearingRp18.900
TRUSCO Stainless Hinge (Hole) (Engsel)Rp83.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)